Beli adjustable wrench 4 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- SATA VDE Insulated Adjustable WrenchDeskripsi:- Tested to 10000 volts to ensure user safety- Made of alloy steel with chrome plated surface for better antirust ability- Dual material two-tone patented handle. Oil and scratch resistance
- NEBO LED Lanternatribut:
- Protection Class: IPX4
- TEKIRO Adjustable Wrench EU Type (Kunci Inggris)Deskripsi:Tekiro Kunci Inggris merupakan kunci inggris berbahan chrome vanadium yang anti karat, kuat, tidak mudah patah, serta tahan lama. Kunci ini cocok untuk membuka mur atau baut, sehingga ideal untuk melengkapi alat perkakas di rumah Anda.
- KRISBOW Adjustable Wrench (Kunci Inggris)Deskripsi:Adjustable Wrench 10inch KW-172 adalah alat yang digunakan untuk melepas atau mengencangkan mur atau baut yang dapat di atur menyempit atau melebar sesuai dengan ukuran mur atau bautnya merek KRISBOW (kunci inggris). Kunci inggris ini terbuat dari Chrome Vanadium Steel. Memiliki ukuran 10inch. Sangat cocok diaplikasikan di rumah tangga dan bengkel. Kelebihan dari kunci inggris ini adalah kuat, tahan lama, mudah digunakan, anti karat, dan memudahkan teknisi dalam menyelesaikan pekerjaannya.atribut:
- Type: Adjustable Wrench
- Material: Chrome Vanadium Steel
- SKF Small Induction Heater (Pemanas Laher Induksi)Deskripsi:TIH 030m Small induction heater with a 40 kg bearing heating capacity The new SKF small induction heater TIH 030m combines high heating capacity with portability. The compact lightweight design makes the TIH 030m portable. Placing the induction coil outside the heater’s housing allows the heating of bearings weighing up to 40 kg (88 lb). The heater is equipped with thermal overheating protection to reduce the risk of damage to the induction coil and the electronics. - Compact lightweight design; just 21 kg (46 lb), facilitating portability - Capable of heating a 28 kg (62 lb) bearing in just 20 minutes - Supplied standard with three yokes, allowing bearings with a bore diameter from 20mm (0.8 in.) up to a maximum weight of 40 kg (90 lb) to be heatedatribut:
- Coil Diameter (mm): 95.0
- Bearing Support Arms: Yes, foldable
- Colour: Light grey, black
- Cooling fan: No
- Demagnetisation After Heating (according SKF norms): < 2 A/cm A/cm
- Dimensions (WxLxH) (mm): 195x450x210
- Error Guiding Codes: Yes
- Heating Performance Example (bearing, weight, temperature, time): 23136 CC/W33, 28kg, 110°C, 20min
- Heating Temperature Control (°C): 0 to 250
- Heating Temperature Increments (°C): 1
- Heating Time Control (minute): 0.1 -60
- Heating Time Steps (minute): 0.1
- Housing Material: Steel Glass fibre filled polyamide
- Main Yoke Type: Loose yoke
- Maximum Heating Temperature (°C): 250
- Operating Area Height (mm): 135
- Operating Area Width (mm): 100
- Power Consumption (max) (kVA): 2
- Power Setting (%): 50-100
- Remote Control Panel (wired): Yes, with LED display
- Temperature Measurement: Magnetic probe K-type
- Thermal Overload Protection: Yes
- Thermometer Mode: Yes
- Time Mode: Yes
- Voltage (V): 220-240
- Voltage Frequency (Hz): 50-60
- Workpiece Bore Diameter (mm): 20 to 300
- Workpiece Weight (max) (kg): 40
- Yoke Storage: Yes, internal
- TEKIRO Adjustable Wrench Insulated (Kunci Inggris)Deskripsi:TEKIRO Kunci Inggris Insulasi. Merupakan kunci inggris dengan pelapis vde pada bagian handle. Digunakana untuk mengencangkan atau membuka baut dan mur pada benda kerja yang dialiri listrik atau komponen kelistrikan berat lainnya. Dengan material chrome vanadium dan pelapis vde yang tahan hingga 1000V, membuatnya aman untuk penggunaan yang lebih luas.Fungsi : Untuk membuka atau memasang baut dan mur pada komponen kelistrikanMaterial : Chrome vanadiumatribut:
- Material: Chrome Vanadium
- Kennedy Three Square Engineers Scraper Tool (Pengikis Cat Otomotif)Deskripsi:Three Square Suitable for tool room and light engineering work. Used on small bearings and bushes and into restricted/tight angles. Wooden contoured handles with high grade steel blades, hardened and tempered with extremely keen cutting edges. Scrapers reduce high spots from a surface which has been previously machined or filed.atribut:
- Handle Shape: Contoured
- Kennedy Flat Engineers ScraperDeskripsi:Flat For use on flat surfaces and external cylindrical surfaces. Wooden contoured handles with high grade steel blades, hardened and tempered with extremely keen cutting edges. Scrapers reduce high spots from a surface which has been previously machined or filed.atribut:
- Handle Shape: Contoured
- ENGINEER Adjustable Wrench Angle (Kunci Inggris)Deskripsi:-A soft grip that fits your hand.
- SABER Spill Pallet (Palet Penampung Tumpahan)Deskripsi:SABER Spill Pallet & SABER Spill Deck merupakan produk yang didesain untuk mengalasi drum & jerigen guna menangani kebocoran atau potensi tumpahan dengan daya tampung yang besar.SABER Spill Pallet & SABER Spill Deck berguna untuk menampung berbagai cairan, seperti minyak, kimia, ataupun cairan lainnya yang tumpah sehingga efektif & efisian dalam peningkatan keselamatan kerja.atribut:
- Color: Yellow
- Type: Pallet
- WIHA Adjustable Wrench Set (Kunci Inggris)Deskripsi:These insulated adjustable wrenches have coated handles to protect from electric shock and reduce the possibility of electrical arcing caused by a short circuit from a noninsulated handle. They come with a screw mechanism located at the bottom of the head that adjusts the jaws for a tight grip on a variety of fastener sizes. The insulation cushions the handle to reduce fatigue and provides a more secure hand grip compared to bare metal handles.atribut:
- UNSPSC: 27111707
- Adjustment Type: Quick Adjust
- Corrosion Resistant: No
- End Style: Solid
- Finish: Natural
- Grip Style: Insulated
- Head Type: Standard
- Insulated: Yes
- Jaw Material: Alloy Steel
- Locking Type: Adjustable
- Measurement Type: Metric; SAE
- Measuring Scale: Yes
- Non-Sparking: No
- Opening Type: Adjustable
- Tether Style: Tether Capable
- SATA Cutter Knife Utility (Pisau Cutter)Deskripsi:05661 Zinc Alloy Utility Knife 9x80MM Product Description ● Zinc alloy blade & TPR handle; ● Blade: SK2; ● Tail cap with blade breaking function.
- SATA Heavy Duty Electricans Cable Cutters (Gunting Kabel)Deskripsi:93109 7" Heavy Duty Cable Cutter with Two-Color Handle Product Description ● Precision-machined blade, sharp and durable ● Can cut Ø16mm copper and aluminum cables ● Two-color ergonomic handle, non-slip and comfortable ● Self-tensioning spring for easier use ● Adjustable bolt connector for easy maintenance ● Scope of application: Maximum cutting Ø16mm copper and aluminum cablesatribut:
- Serial Number: 93109
- SATA VDE Insulated Pressure-Resistant ToolDeskripsi:- 61311G Series VDE Insulated Slotted Screwdriver 2.5x75MM- 61313G Series VDE Insulated Slotted Screwdriver 4x100MM- 61314G Series VDE Insulated Slotted Screwdriver 5.5x125MM- 61211G Series VDE Insulated Cross Screwdriver #0x60MM- 61212G Series VDE Insulated Cross Screwdriver #1x80MM- 61213G Series VDE Insulated Cross Screwdriver #2x100MM- 70333VDE Insulated Pressure-Resistant Wire Cutter 8inch- 70232VDE Insulated Pressure Resistant Diagonal Cutting Pliers 6inch- 70131VDE Insulated Voltage-Resistant Needle Nose Pliers 6inch- VDE insulated voltage-resistant pliers, the pliers are made of Cr-V (chrome-vanadium steel)- Nickel-iron alloy plated surface, strong anti-rust ability- The shearing capacity of VDE insulated pressure-resistant pliers meets the American ASME standard: diagonal pliers ASMEB107.11-2002, wire cutters ASMEB107.20-2004, needle-nose pliers ASMEB107.13-2003- German imported VDE insulated pressure-resistant screwdriver, performance meets DIN7437, DIN7438, DIN5264, quality assurance
- SATA Hd Electricans Multi (Gunting Kabel)Deskripsi:93105 Two-Color Handle Heavy-Duty Electrician's Multipurpose Shears 7" Product Description ● Finely serrated blade for a sharp, anti-slip finish ● Special anti-slip grooves prevent slipping while cutting ● Two-color ergonomic handle for a comfortable, non-slip feel ● Slightly angled blade for cutting hard objects ● Self-tensioning spring for increased ease of use ● Adjustable bolt connector for easy maintenance ● Suitable for:4-core copper wire, leatherFishing nets, cardboard, plastic sheets, thin aluminum sheetsSoft iron wire Ø 0.5mm or less. Do not cut steel wire.atribut:
- Serial Number: 93105
- JTC Insulated Wrench Setatribut:
- Measurement Type: Metric
- Number of Pieces: 11
- Size: Offset Wrench : 7, 8, 10, 12, 14 mm ; Open End Wrench : 7, 8, 10, 12, 14, 17 mm
- Type: Straight
- SKF Medium Induction Heater TIH-100M/230V (Pemanas Laher Induksi)Deskripsi:The SKF medium induction heater TIH 100m has the same high standards of efficiency and performance as the smaller heater TIH 030m, combined with increased capacity. The advanced design of the power electronics allows features of accurate electric current control, cut-outs to avoid overheating and controls on rate of temperature increase. Placing the induction coil outside the heater’s housing allows the heating of bearings weighing up to 120 kg (264 lb). The heater is equipped with thermal overheating protection to reduce the risk of damage to the induction coil and the electronics. In addition to temperature mode, the TIH 100m is equipped with a time mode for heating components other than bearings. The heater is supplied standard with three yokes and is available in two executions: 230V/50-60Hz or 400-460V/50-60Hz.atribut:
- Voltage (V): 230
- Frequency (Hz): 50/60
- Max. Bearing Weight (kg): 120
- Magnetic Probe: Yes, K-Type
- Range Time Control (minute): 0-60
- Accuracy Time Control (s): ±0.01
- Thermometer Mode: Yes
- Bearing Mode: Yes
- Power Reduction: 2-step; 50 - 100%
- Control Panel: Key board with LED in Remote Control
- Dimensions (mm): 570x230x350
- Maximum Bore Diameter (mm): 20-400
- Maximum Power Consumption (kVA): 3.6
- Temperature Control Accuracy (°C): ±2
- Temperature Control Range (°C): 0 - 250
- TEKIRO Hexagonal Bit Socket (Mata Sock Hexagonal)Deskripsi:TEKIRO MAGNETIC HEx NUT 6x65 MM / MATA ROOFING / ALAT PERKAKASKODE : SD-MH1406ORIGINAL TEKIROTekiro Magnetic Hex Nut Biasa sering digunakan pada pengerjaan pamsangan baja ringan / besi hollo.Fungsi : Untuk memasang dan melepas nut/baut denga ukuran 6mmMaterial : Chrome VanadiumDimensi : 65mm 11mm 6mmatribut:
- Material: Chrome Vanadium
- SKF Large Induction HeaterDeskripsi:The SKF TIH 220M is a large induction heater and is designed for the hot mounting of bearings. This versatile heater is ideal for use on workbenches and can easily be transported to on-site applications with the optional heater trolley TIH T1. The heater has a convenient sliding yoke and is supplied with an additional smaller yoke. The TIH 220M can heat bearings with a minimum bore diameter of 60 mm and larger bearings with a maximum weight of 300 kg.atribut:
- Cooling fan: No
- Dimensions (mm): 290x750x440 (WxLxH)
- Frequency (Hz): 50 to 60
- Heating Temperature Control (°C): 0 to 250
- Heating Time Control (minute): 0.1 to 60
- Heating Time Steps (minute): 0.1
- Housing Material: Steel, Glass fibre filled polyamide
- Power Consumption (kW): 11.5 (Maximum)
- Voltage (V): 400 to 460
- Workpiece Weight (kg): 300 (Maximum)
Daftar Harga adjustable wrench 4 Terbaru October 2026
| SATA VDE Insulated Adjustable Wrench | Rp559.900 |
| NEBO LED Lantern | Rp559.900 |
| TEKIRO Adjustable Wrench EU Type (Kunci Inggris) | Rp57.900 |
| KRISBOW Adjustable Wrench (Kunci Inggris) | Rp74.900 |
| SKF Small Induction Heater (Pemanas Laher Induksi) | Rp77.999.900 |
| TEKIRO Adjustable Wrench Insulated (Kunci Inggris) | Rp689.900 |
| Kennedy Three Square Engineers Scraper Tool (Pengikis Cat Otomotif) | Rp239.900 |
| Kennedy Flat Engineers Scraper | Rp179.900 |
| ENGINEER Adjustable Wrench Angle (Kunci Inggris) | Rp429.900 |
| SABER Spill Pallet (Palet Penampung Tumpahan) | Rp4.899.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)





















































































































































/beP106846410-12.jpg)
/r2P103635974-8.jpg)
/7gP103824268-2.jpg)
/1wP103684068-2.jpg)
/lrP102209783-4.jpg)

/P102742277-2.jpg)
/gpP111974601-1.jpg)
/jyP109680718-4.jpg)
/0mP112204022-1.jpg)
/luP112197786-1.jpg)

/j5P112197689-1.jpg)

/ojP106349883-3.jpg)
/aoP101000384-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)